Abbotsford
pasl2030fboot

PASS & SEYMOUR L2030FBOOT Weatherproof Boot, Black

Price $35.37 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:L2030FBOOT

Description

Weatherproof Boot, For Use With 20/30 A Locking Connector

Specifications

Brand Name Pass & Seymour Sub Brand Pass & Seymour
Item Name Weatherproof Boot Type Accessories
Color/Finish Black Dimensions 5.55 in L x 2.81 in H
For Use With 20/30 A Locking Connector Standards American Act Compliant
UPC 785007180541

Packages

1 - UNIT - 1 10 - UNIT - 10 1330 - SKID - 1330
Substitutes to this product
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok