Abbotsford
cwdcs8364ex

COOPER INDUSTRIES CS8364EX 50aMP 250V Pro-Grip Extra Heavy-Duty Locking Connector, Red/Black

Price $149.32 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:COOPER INDUSTRIES
Manufacturer #:CS8364EX

Description

Eaton locking connector, #10-6 AWG, 50A, Industrial, 250V, Back wiring, Black, red, Non-NEMA, Three-pole, Four-wire, Nylon, 0.44 to 1.06 in, California standard

Specifications

Brand Name Eaton Item Name Locking Connector
Type Pro-Grip, Extra Heavy-Duty Grade Industrial
Voltage Rating 250 VAC at 3-Phase Amperage Rating 50 A
Number of Poles 3 Number of Wires 4
NEMA Configuration Non-NEMA Connection Type Back
Conductor Size 10-4 AWG Material Nylon
Color Red/Black Phase 3
Grounding Grounding Contact Material Zinc Plated Brass
Dimensions 6.94 in L x 3.61 in W x 3.38 in H Standards cULus Listed
Application For Industrial Use UPC 032664663932

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok