Abbotsford
cwdahcl1420c

COOPER WIRING AHCL1420C 20A 125V/250V Ultra Grip Locking Connector, Orange/Black

Price $66.00 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:COOPER INDUSTRIES
Manufacturer #:AHCL1420C

Description

Eaton Arrow Hart Color Coded Locking Connector, #14-8 AWG, 20A, Industrial, 125/250V, Back, Orange, Black, Ultra grip, Nylon, L14-20, Three-pole, Four-wire, Nylon, 0.38 - 1.16 inch (9.5 to 29.5mm), -40°C (w/o impact) to 60°C (-40°F to 140°F).

Specifications

Brand Name Eaton Item Name Locking Connector
Type Color Coded, Ultra Grip Size 0.38 - 1.16 in Cord dia
Voltage Rating 125/250 V Amperage Rating 20 A
Number of Poles 3 Number of Wires 4
Connection Type Back NEMA Rating L14-20
Conductor Size 14-8 AWG Material Nylon
Color Orange/Black Dimensions 2.13 in L x 2.3 in W x 3.94 in H
Mounting Type Cord Temperature Rating -40 °C to 60 °C
Standards cULus Listed, NOM Certified, NAFTA and RoHS Compliant Application For Industrial Use
UPC 032664755712

Packages

1 - UNIT - 1 10 - UNIT - 10 40 - UNIT - 40
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok