cwdahcl520c

COOPER INDUSTRIES AHCL520C 20Amp 125V 2-Pole/3-Wire Arrow Hart Color Coded Industrial Grade Ultra Grip Connector, Yellow/Black

In Stock
Price $17.99 $61.16 / EA
Qty EA
Manufacturer:COOPER INDUSTRIES
Manufacturer #:AHCL520C

Description

PRODUCT FEATURES:- All nylon construction- EPDM gasket seals cord hole from dust and debris- Back wire terminal clamps for easy secure wiring- Individual wiring compartments with tapered channel for easy insertion of wires- Clear cover over wiring compartments allows easy inspection of wiring terminations- Rating printed on side of device- Double dovetail cord clamps with reversible inserts provide secure cord retention over a full range of cord diameters

Specifications

Brand Name Eaton Sub Brand Arrow Hart
Item Name Locking Connector Type Color Coded, Ultra Grip
Grade Industrial Size 0.38 - 1 in Cord dia
Voltage Rating 125 V Amperage Rating 20 A
Number of Poles 2 Number of Wires 3
NEMA Configuration L5-20 Connection Type Back
Conductor Size 14-8 AWG Material Nylon
Color Yellow/Black Terminal Connection Clamp
Contact Material Tin Plated Bronze Dimensions 2.23 in L x 2.10 in W x 3.71 in H
Mounting Type Cord Temperature Rating -40 to 60 °C without Impact, -25 to 60 °C with Impact
Environmental Conditions Meets UL94 Requirements, V2 Rated Standards cULus Listed, NOM Certified, NAFTA and RoHS Compliant
Application For Industrial Use UPC 032664755798

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok