Abbotsford
cwdahl1420c

COOPER INDUSTRIES AHL1420C 20Amp 125/250V Ultra Grip Straight Body Industrial Grade Connector, Black/White

Price $38.04 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:COOPER INDUSTRIES
Manufacturer #:AHL1420C

Description

Eaton Arrow hart ultra grip locking connector, No.14-8 AWG, 20 A, Industrial, 125/250 V, back wiring, black, white, Ultra grip, L14-20, three-pole, four-wire, nylon.

Specifications

Brand Name Eaton Item Name Locking Connector
Type Ultra Grip, Grade Industrial
Size 0.38 - 1.16 in Cord dia Voltage Rating 125/250 V
Amperage Rating 20 A Number of Poles 3
Number of Wires 4 NEMA Configuration NEMA L14-20
Connection Type Back Conductor Size 16-8 AWG
Material Nylon Color Black/White
Grounding Grounding Dimensions 4.19 in L x 2.28 in W x 2.31 in H
Mounting Type Cord Temperature Rating -40 °C to 60 °C
Standards cULus Listed, NOM Certified, RoHS Compliant Application For Industrial Use
UPC 032664737916

Packages

1 - UNIT - 1 10 - UNIT - 10 40 - UNIT - 40
This website uses cookies to ensure you get the best experience on our website. Read more
Ok