Abbotsford
cwdahl1620c

COOPER INDUSTRIES AHL1620C 20Amp 480V Ultra Grip Straight Body Industrial Grade Connector, Black/White

Inventory
Unavailable for order
Manufacturer:COOPER INDUSTRIES
Manufacturer #:AHL1620C

Description

Eaton Arrow Hart ultra grip locking connector, No.14-8 AWG, 20 A, industrial, 480 V, back wiring, black, white, Ultra grip, L16-20, three-pole, four-wire, nylon.

Specifications

Brand Name Eaton Item Name Locking Connector
Type Ultra Grip, Grade Industrial
Size 0.38 - 1.16 in Cord dia Voltage Rating 480 V
Amperage Rating 20 A Number of Poles 3
Number of Wires 4 NEMA Configuration NEMA L16-20
Connection Type Back Conductor Size 16-8 AWG
Material Nylon Color Black/White
Phase 3 Grounding Grounding
Dimensions 4.19 in L x 2.28 in W x 2.31 in H Mounting Type Cord
Temperature Rating -40 °C to 60 °C Standards cULus Listed, RoHS Compliant
Application For Industrial Use UPC 032664738036

Packages

1 - UNIT - 1 10 - UNIT - 10 40 - UNIT - 40
This website uses cookies to ensure you get the best experience on our website. Read more
Ok