COOPER INDUSTRIES AHL1620C 20Amp 480V Ultra Grip Straight Body Industrial Grade Connector, Black/White
Description
Eaton Arrow Hart ultra grip locking connector, No.14-8 AWG, 20 A, industrial, 480 V, back wiring, black, white, Ultra grip, L16-20, three-pole, four-wire, nylon.
Specifications
Brand Name | Eaton | Item Name | Locking Connector |
Type | Ultra Grip, | Grade | Industrial |
Size | 0.38 - 1.16 in Cord dia | Voltage Rating | 480 V |
Amperage Rating | 20 A | Number of Poles | 3 |
Number of Wires | 4 | NEMA Configuration | NEMA L16-20 |
Connection Type | Back | Conductor Size | 16-8 AWG |
Material | Nylon | Color | Black/White |
Phase | 3 | Grounding | Grounding |
Dimensions | 4.19 in L x 2.28 in W x 2.31 in H | Mounting Type | Cord |
Temperature Rating | -40 °C to 60 °C | Standards | cULus Listed, RoHS Compliant |
Application | For Industrial Use | UPC | 032664738036 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 40 - UNIT - 40 |