Abbotsford
dwh25w07

MOLEX 25W07 125V Woodhead® Watertite® Connector with Locking Blade

Price $61.20 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MOLEX
Manufacturer #:25W07
Documents Documents

Description

Watertite Extreme Connector with Locking Blade, 3 Pole/3 Wire, Non-NEMA, 15A/125V, 10A/250V, Cord Grip Body Size F2, Silicone Husk

Specifications

Brand Name Woodhead Sub Brand Watertite Extreme
Type Connector Number of Poles 3 Pole
Voltage Rating 250 V Amperage Rating 15.0A
UPC 786788713805

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok