Abbotsford
dwh25w47

MOLEX 25W47 125V Woodhead® Watertite® Connector with Locking Blade

Price $57.43 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MOLEX
Manufacturer #:25W47

Description

Watertite Extreme Connector with Locking Blade, 2 Pole/3 Wire, NEMA L5-15, 125V, Cord Grip Body Size F2, Silicone Husk

Specifications

Brand Name Woodhead Sub Brand Watertite®
Item Name Female Single Receptacle with Locking Blade Type Grounding, Polarized
Voltage Rating 125 V Amperage Rating 15 A
Connection Type 1/4 in Terminal Screw Color Yellow
Contact Material Nickel Plated Brass Insulation Material Neotex Paracril OZO Rubber, Nylon
NEMA Rating L5-15 Temperature Rating -40 to 75 °C
Standards UL E10176, CSA File Number, LR6837, NSF/ANSI/3-A 14159-1 Application For Industrial Applications
UPC 786788713027

Packages

10 - UNIT - (10)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok