Abbotsford
pas20414n

PASS & SEYMOUR 20414-N 30Amp 250V 3-Pole/4-Wire Power Interrupting Connector, Non-Metallic

Price $342.85 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:20414N

Description

30Amp 250V 3-Pole/4-Wire Power Interrupting Connector, Non-Metallic.FEATURES AND BENEFITS: • Quality materials used • Durable • Time-tested design • Non-Metallic

Specifications

Brand Name Pass & Seymour Sub Brand Turnlok®
Item Name Locking Connector Type Straight, Power Interrupting, Non-Metallic, Gland Nut
Voltage Rating 600 VAC/250 VDC Amperage Rating 20/30 A
Number of Conductors 4 Connection Type Screw Terminal
Material Plastic Color Gray
Number of Ports 3 Length 5.55 in
Diameter 2.56 in Mounting Cord
NEMA Rating Non-NEMA Standards UL 498
Application For Industrial use UPC 785007230123

Packages

1 - UNIT - 1 10 - UNIT - 10
This website uses cookies to ensure you get the best experience on our website. Read more
Ok