Abbotsford
pas7313ss

PASS & SEYMOUR 7313-SS 20Amp 125/250V 3-Wire Industrial Spec Grade Turnlok® Non-NEMA Connector, Black Back/White Front Body

Price $64.12 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:7313SS

Description

Rely on Pass & Seymour Turnlok® portable power solutions for all your demanding jobsite applications that require temporary power.FEATURES AND BENEFITS: • RoHS Compliant • Quick-thread assembly screws and cord-grip screws come backed-out, ready-to-wire. • Industrial-strength, brass alloy plug blades and connector contacts resist heat rise, provide excellent conductivity. • Raised ribs provide non-slip gripping profile for turning to lock and unlock. • Double dovetail design provides superior protection against cord pull-out forces. • Impact- and corrosion-resistant durable nylon 6 shell material. • Rounded back contour reduces snags and hang-ups on the job site. • Scallop shell design provides non-slip gripping surface for insertion and withdrawal. • Visible stamped NEMA configuration and device rating. • New-design external cord grips provide visible assurance of safe and proper cord retention. • Integral flexible rubber cord grommet conforms to and seals around SO cord to provide protection from oils, water, or chips entering wiring chamber.

Specifications

Brand Name Pass & Seymour Sub Brand Turnlok®
Item Name Locking Connector Type Turnlock Connector
Voltage Rating 125/250 V Amperage Rating 20 A
Conductor Size 18-0 AWG Number of Conductors 3
Phase 3 Material Thermoplastic
Color Black/White Number of Ports 3
Diameter 2 in Standards UL 498
Application For Industrial use UPC 785007731316

Packages

1 - UNIT - 1 10 - UNIT - 10
This website uses cookies to ensure you get the best experience on our website. Read more
Ok