Abbotsford
pascs8264

PASS & SEYMOUR CS8264 50Amp 250V 2-Pole/3-Wire Turnlok® California Standard Style Connector, Black/White

Price $275.40 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:CS8264
Documents Documents

Description

Connector California Standard Style 50amp 250volt Turnlok. FEATURES AND BENEFITS:• Quality Materials. • Durable • Time-tested design.• RoHS Compliant• CSA Standard: Yes• Number Of Wires: 3• Special Features: California Standard• Diameter: 2.26"• Length: 3.90"

Specifications

Brand Name Pass & Seymour Sub Brand Turnlok®
Item Name Turnlock Connector Type California Style, Straight
Voltage Rating 250 V Amperage Rating 50 A
Conductor Size 0-18 AWG Number of Conductors 4
Connection Type Screw Terminal Phase 3
Material Thermoplastic Color Black and White
Number of Ports 3 Length 4 in
Diameter 2.26 in Standards UL 498
Application Industrial UPC 785007826401

Packages

1 - UNIT - 1 10 - UNIT - 10
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok