Abbotsford
pascs8364

PASS & SEYMOUR CS8364 50Amp 250V 3-Pole/4-Wire 3-Phase Turnlok® California Standard Connector, Black

Price $277.26 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:CS8364

Description

50Amp 250V 3-Pole/4-Wire 3-Phase Turnlok® California Standard Connector, Black. FEATURES AND BENEFITS: • Quality Materials. • Durability. • Time-tested design. • Type: Connector • Number Of Wires: 4 • Special Features: California Standard

Specifications

Brand Name Pass & Seymour Sub Brand Turnlok®
Item Name Turnlock Connector Type California Style, Straight
Voltage Rating 250 V Amperage Rating 50 A
Conductor Size 0-18 AWG Number of Conductors 4
Connection Type Screw Terminal Phase 3
Material Thermoplastic Color Black and White
Number of Ports 3 Length 4 in
Diameter 2.26 in Standards UL 498
Application Industrial UPC 785007836400

Packages

1 - UNIT - 1 10 - UNIT - 10
This website uses cookies to ensure you get the best experience on our website. Read more
Ok