pasl1430c

PASS & SEYMOUR 30Amp 125/250V 3-Pole 4-Wire 2.20 inch Diameter NEMA L1430 Turnlok Connector, Black Back/White Front Body

In Stock
Price $78.28 / EA
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:l1430c

Description

30 Amp NEMA L1430 Connector - Black Back, White Front Body, L1430C, Turnlok Connector 4wire 30amp 125/250v, • Quick-thread assembly screws and cord-grip screws come backed-out, ready-to-wire. , • Industrial-strength, brass alloy plug blades and connector contacts resist heat rise, provide excellent conductivity. , • Raised ribs provide non-slip gripping profile for turning to lock and unlock. , • Double dovetail design provides superior protection against cord pull-out forces. , • Impact- and corrosion-resistant durable nylon 6/6 shell material. , • Rounded back contour reduces snags and hang-ups on the job site. , • Scallop shell design provides non-slip gripping surface for insertion and withdrawal. , • Visible stamped NEMA configuration and device rating. , • New-design external cord grips provide visible assurance of safe and proper cord retention. , • Integral flexible rubber cord grommet conforms to and seals around SO cord to provide protection from oils, water, or chips entering wiring chamber.

Specifications

Brand Name Pass & Seymour Sub Brand Turnlok®
Item Name Turnlock Connector Type Female
Voltage Rating 125/250 V Amperage Rating 30 A
Conductor Size 4 AWG Number of Conductors 4
Material Nylon Color Black and White
Number of Ports 2 Length 3.3 in
Diameter 2.20 in Mounting Connector
NEMA Rating L14-30R Standards UL 498
Application Industrial Spec Grade UPC 785007143010

Packages

1 - UNIT = (1) 10 - UNIT - 10
This website uses cookies to ensure you get the best experience on our website. Read more
Ok