pasl530c

PASS & SEYMOUR L530C 30Amp 125V 2-Pole/3-Wire Turnlok® NEMA L530 Connector, Black Back/White Front Body

In Stock
Price $50.54 / EA
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:L530C

Description

FEATURES AND BENEFITS:• RoHS Compliant Product Environmental Profile• Quick-thread assembly screws and cord-grip screws come backed-out, ready-to-wire.• Industrial-strength, brass alloy plug blades and connector contacts resist heat rise, provide excellent conductivity.• Raised ribs provide non-slip gripping profile for turning to lock and unlock.• Double dovetail design provides superior protection against cord pull-out forces.• Impact- and corrosion-resistant durable nylon 6 shell material.• Rounded back contour reduces snags and hang-ups on the job site.• Scallop shell design provides non-slip gripping surface for insertion and withdrawal.• Visible stamped NEMA configuration and device rating.• New-design external cord grips provide visible assurance of safe and proper cord retention.• Integral flexible rubber cord grommet conforms to and seals around SO cord to provide protection from oils, water, or chips entering wiring chamber.

Specifications

Brand Name Pass & Seymour Sub Brand Turnlok®
Item Name Turnlock Connector Type Straight
Voltage Rating 125 V Amperage Rating 30 A
Conductor Size 4 AWG Number of Conductors 3
Connection Type Screw Terminal Material Nylon
Color Black and White Number of Ports 2
Length 3.3 in Diameter 2.20 in
Mounting Connector NEMA Rating L5-30R
Standards UL 498, IP20 Application Industrial Spec Grade
UPC 785007253016

Packages

1 - UNIT = (1) 10 - UNIT - 10
This website uses cookies to ensure you get the best experience on our website. Read more
Ok