Abbotsford
pasml2133

PASS & SEYMOUR ML2133 15Amp 125V 2-Pole/3-Wire Midget Connector, Black

Price $41.92 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:ML2133

Description

15Amp 125V 2-Pole/3-Wire Midget Connector, Black.FEATURES AND BENEFITS: • Quality Materials. • Durability. • Time-tested design. • RoHs Compliant • UL Listing No: 498 • UL Standard: Yes • UN SPSC: 39121403 • Diameter (US): 1.08"Length (US): 1.81"

Specifications

Brand Name Pass & Seymour Sub Brand Pass & Seymour
Item Name Midget Locking Connector Type Connector, Midget
Voltage Rating 125 V Amperage Rating 15 A
Conductor Size 18/3-14/3 AWG Phase 1
Color Black Length 1.81 in
Diameter 1.08 in NEMA Rating ML2-15R
Temperature Rating -40 to 75 °C Standards UL Listed
Application Industrial, Commercial and Institutional Settings where there is Limited Space for Power Connection UPC 785007124491

Packages

1 - UNIT - 1 10 - UNIT - 10 100 - UNIT - 100
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok