COOPER INDUSTRIES AHCL1630P 30Amp 480V 3-Pole/4-Wire 3-Phase Arrow Hart Color Coded Industrial Grade Plug, Red/Black
Description
PRODUCT FEATURES:- All nylon construction- EPDM gasket seals cord hole from dust and debris- Back wire terminal clamps for easy secure wiring- Individual wiring compartments with tapered channel for easy insertion of wires- Clear cover over wiring compartments allows easy inspection of wiring terminations- Rating printed on side of device- Double dovetail cord clamps with reversible inserts provide secure cord retention over a full range of cord diameters
Specifications
Brand Name | Eaton | Sub Brand | Arrow Hart |
Item Name | Color Coded Locking Plug | Type | Industrial Grade, Ultra Grip |
Number of Wires | 4 | Number of Poles | 3 |
Voltage Rating | 480 V | Amperage Rating | 30 A |
Conductor Size | 14-8 AWG | NEMA Configuration | NEMA L16-30 |
Color/Finish | Red and Black | Cord Size | 0.38 - 1.16 in dia |
Phase | 3 | Terminal Connection | Back Wire Terminal Clamp |
Temperature Rating | -40 °C to 60 °C | Contact Material | Tin Plated Bronze |
Dielectric Strength | 1000 V | Material | Nylon |
Dimensions | 2.13 in L x 2.3 in W x 2.92 in H | Environmental Conditions | V2 Flammability Rated Per UL94 |
Standards | cULus Listed, NOM Certified, NAFTA and RoHS Compliant | UPC | 032664755736 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 40 - UNIT - 40 |