COOPER INDUSTRIES AHCL1730P 30Amp 600V 3-Pole/4-Wire 3-Phase Arrow Hart Color Coded Industrial Grade Ultra Grip Plug, Black
Description
PRODUCT FEATURES:- All nylon construction- EPDM gasket seals cord hole from dust and debris- Back wire terminal clamps for easy secure wiring- Individual wiring compartments with tapered channel for easy insertion of wires- Clear cover over wiring compartments allows easy inspection of wiring terminations- Rating printed on side of device- Double dovetail cord clamps with reversible inserts provide secure cord retention over a full range of cord diameters
Specifications
Brand Name | Cooper Industries | Sub Brand | Arrow Hart |
Item Name | Locking Plug | Type | Ultra Grip |
Number of Wires | 4 | Number of Poles | 3 |
Voltage Rating | 600 V | Amperage Rating | 30 A |
Conductor Size | 14-8 AWG | NEMA Configuration | L17-30 |
Color/Finish | Black | Cord Size | 0.38 - 1.16 in dia |
Phase | 3 | Terminal Connection | Clamp |
Temperature Rating | -40 °C to 60 °C | Material | Nylon |
Dimensions | 2.13 in L x 2.3 in W x 2.92 in H | Environmental Conditions | Meets UL94 Requirements, V2 Rated |
Standards | RoHS Compliant, NAFTA, cULus Listed, NOM | Application | For Industrial Use |
UPC | 032664755507 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 40 - UNIT - 40 |