Abbotsford
cwdahl1620p

COOPER INDUSTRIES AHL1620P 20Amp 480V Ultra Grip Straight Body Industrial Grade Plug

Inventory
Unavailable for order
Manufacturer:COOPER INDUSTRIES
Manufacturer #:AHL1620P

Description

Eaton locking plug, No.14-8 AWG, 20 A, Industrial, 480 V, back wiring, black, white, Ultra grip, L16-20, Three-pole, Four-wire, Nylon.

Specifications

Brand Name Eaton Item Name Locking Plug
Type Ultra Grip, Extra Heavy Duty, Industrial Specification Grade Number of Wires 4
Number of Poles 3 Voltage Rating 480 V
Amperage Rating 20 A Conductor Size 16-8 AWG
Color/Finish Black Cord Size 0.38 - 1.16 in
Phase 3 Terminal Connection Back Wired
Temperature Rating -40 °C to 60 °C Contact Material Brass
NEMA Rating L16-20 Material Nylon
Grounding Grounding Dimensions 4.19 in L x 2.28 in W x 2.31 in H
Standards cULus Listed, RoHS Compliant Application For Industrial Use
UPC 032664738067

Packages

1 - UNIT - 1 10 - UNIT - 10 40 - UNIT - 40
This website uses cookies to ensure you get the best experience on our website. Read more
Ok