Abbotsford
pascs8265

PASS & SEYMOUR CS8265 50Amp 250V 2-Pole/3-Wire Non-NEMA Turnlok California Standard (Male) Plug, Black/Yellow

Price $254.22 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:CS8265
Documents Documents

Description

50Amp 250V 2-Pole/3-Wire Turnlok® California Standard Plug, Black/Yellow.FEATURES AND BENEFITS:• Quality Materials.• Durability. • Time-tested design.

Specifications

Brand Name Pass & Seymour Sub Brand Pass & Seymour
Item Name Turnlock Male Plug Type California Style, Straight Angled, CA Style
Number of Wires 4 Number of Poles 3
Voltage Rating 250 V Amperage Rating 50 A
Conductor Size 0-18 AWG Color/Finish White
Phase 3 Terminal Connection Screw
Material Thermoplastic Dimensions 4.4 in
Standards UL 498 Application Industrial
UPC 785007826500

Packages

1 - UNIT - 1 10 - UNIT - 10
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok