Abbotsford
cwdahcl520p

COOPER INDUSTRIES AHCL520P 20Amp 125V 2-Pole/3-Wire Arrow Hart Color Coded Industrial Grade Ultra Grip Plug, Yellow/Black

Price $39.25 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:COOPER INDUSTRIES
Manufacturer #:AHCL520P

Description

PRODUCT FEATURES:- All nylon construction- EPDM gasket seals cord hole from dust and debris- Back wire terminal clamps for easy secure wiring- Individual wiring compartments with tapered channel for easy insertion of wires- Clear cover over wiring compartments allows easy inspection of wiring terminations- Rating printed on side of device- Double dovetail cord clamps with reversible inserts provide secure cord retention over a full range of cord diameters

Specifications

Brand Name Eaton Sub Brand Arrow Hart
Item Name Color Coded Locking Plug Type Industrial Grade, Ultra Grip
Number of Wires 3 Number of Poles 2
Voltage Rating 125 V Amperage Rating 20 A
Conductor Size 14-8 AWG NEMA Configuration NEMA L5-20
Color/Finish Yellow and Black Cord Size 0.38 - 1 in dia
Terminal Connection Back Wire Terminal Clamp Temperature Rating -40 °C to 60 °C
Contact Material Tin Plated Bronze Dielectric Strength 1000 V
Material Nylon Dimensions 2.23 in L x 2.1 in W x 2.69 in H
Environmental Conditions V2 Flammability Rated Per UL94 Standards cULus Listed, NOM Certified, NAFTA and RoHS Compliant
UPC 032664755781

Packages

1 - UNIT - 1 10 - UNIT - 10 40 - UNIT - 40
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok