Abbotsford
cwdahl630p

COOPER INDUSTRIES CWL630P-M 30Amp 250V NEMA L6-30 2-Pole/3-Wire Ultra Grip Plug, Black/White

Inventory
Unavailable for order
Manufacturer:COOPER INDUSTRIES
Manufacturer #:CWL630P-M

Description

Industrial Specification Grade Locking Devices - Ultra Grip Plug 30A, 250V/AC NEMA L6-30 2-Pole/3-Wire. Superior design and performance make Arrow Hart’s devices the ideal choice for industrial applications. Available in a wide range of NEMA and Non-NEMA configurations.

Specifications

Brand Name Eaton Sub Brand Hart Lock
Item Name Locking Plug Type Industrial Grade, Dust-Tight, Polarised
Number of Wires 3 Number of Poles 2
Voltage Rating 250 V Amperage Rating 30 A
NEMA Configuration L6-30 Color/Finish Black/White
Cord Size 0.38 - 1 in Terminal Connection Back Wire, Clamp
Temperature Rating -40 to 75 °C Material Neoprene
Grounding Grounded Mounting Type Screw
Includes Inserts Standards UL (File No. E1381) Listed, CSA (File No. LR16215) Certified

Packages

1 - UNIT - 1 10 - UNIT - 10
This website uses cookies to ensure you get the best experience on our website. Read more
Ok