Abbotsford
dwh26w76

MOLEX 26W76 20Amp 480V 3P 4-Wire Woodhead® Watertite® Polarized Grounding Locking Male Plug with Locking Blade, Yellow

Price $80.24 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MOLEX
Manufacturer #:26W76
Documents Documents

Description

Watertite® Plug with locking blade, cord grip body size F3. Watertite® wet-location wiring solutions. Multiple seal plug/connector interface keeps out contaminants, resists vapour and water from high-pressure wash down up to 1000 PSI. Colour-coded 1/4 inch terminal screws preset in open position, ready to wire. Wire screw terminals are tri-drive to be used with straight blade, Phillips and square-drive screw drivers. Floating blade construction provides self-alignment and a better mechanical and electrical connection minimizing wear and heat generation. Transparent wiring guide to verify all wire strands are in place before securing wire. Captive, tri-drive head, stainless steel, speed screw provides easy assembly and long life. Three piece strain relief seals cord without damaging the cord.

Specifications

Brand Name Woodhead Sub Brand Watertite
Type Plug Number of Poles 3 Pole
Voltage Rating 480 V Amperage Rating 20.0A
UPC 786788712150

Packages

1 - UNIT - 1 50 - UNIT - 50
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok