Abbotsford
pas20415n

PASS & SEYMOUR 20415-N 30Amp 250V 3-Pole/4-Wire Non-NEMA Power Interrupting Plug, Non-Metallic

Price $280.05 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:20415N

Description

30Amp 250V 3-Pole/4-Wire Power Interrupting Plug, Non-Metallic.FEATURES & BENEFITS: • Quality Materials • Durability • Time-tested design• Number Of Wires: 4 • Material: Non-Metallic • Volts: 250V • Diameter: 2.38" •Length: 4.18"

Specifications

Brand Name Pass & Seymour Sub Brand Pass & Seymour
Item Name Turnlock Locking Plug Type Straight, Non-Metallic
Number of Wires 4 Number of Poles 3
Voltage Rating 600 V Amperage Rating 30 A
Conductor Size 18 AWG Color/Finish Black
Phase 3 Material Thermoplastic
Dimensions 4.2 in Environmental Conditions Corrosion Resistant
Standards UL 498 Listed Application For Industrial Use
UPC 785007230154

Packages

1 - UNIT - 1 10 - UNIT - 10
This website uses cookies to ensure you get the best experience on our website. Read more
Ok