Abbotsford
pascs6365

PASS & SEYMOUR CS6365 50Amp 125/250V 3-Pole/4-Wire Non-NEMA Turnlok California Standard Plug, Black/Yellow

Price $225.88 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:CS6365
Documents Documents

Description

50Amp 125/250V 3-Pole/4-Wire Turnlok® California Standard Plug, Black/Yellow.FEATURES AND BENEFITS:• Quality Materials• Durability• Time-tested design

Specifications

Brand Name Pass & Seymour Sub Brand Pass & Seymour
Item Name Turnlock Male Plug Type Straight Angled, CA Style
Number of Wires 3 Number of Poles 2
Voltage Rating 125/250 V Amperage Rating 50 A
Conductor Size 4 AWG Color/Finish White
Terminal Connection Screw NEMA Rating Non NEMA
Material Nylon Dimensions 4 in
Standards UL 498, California Compliant Application Industrial Spec Grade
UPC 785007636505

Packages

1 - UNIT - 1 10 - UNIT - 10
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok