Abbotsford
pascs8365

PASS & SEYMOUR CS8365 50Amp 250V 3-Pole/4-Wire Non-NEMA Turnlok California Standard Plug, Black/Yellow

Price $239.31 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:CS8365
Documents Documents

Description

50Amp 250V 3-Pole/4-Wire Turnlok® California Standard Plug, Black/Yellow. FEATURES AND BENEFITS: • Quality Materials. • Durability. • Time-tested design.

Specifications

Brand Name Pass & Seymour Sub Brand Pass & Seymour
Item Name Locking Male Plug Type Flanged Inlet, Straight Angled
Number of Wires 4 Number of Poles 3
Voltage Rating 250 V Amperage Rating 50 A
Conductor Size 10-18 AWG Color/Finish Gray
Phase 3 Terminal Connection Screw
Material Thermoplastic Dimensions 4.4 in
Standards UL 498, California Compliant Application Commercial
UPC 785007836509

Packages

1 - UNIT - 1 10 - UNIT - 10
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok