Abbotsford
pasl920p

PASS & SEYMOUR L920P 20Amp 600V 2-Pole/3-Wire NEMA L9-20P Turnlok Plug, Black Back/White Front Body

Price $51.39 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:L920P

Description

20Amp 600V 2-Pole/3-Wire Turnlok® NEMA Plug L920, Black Back/White Front Body.FEATURES AND BENEFITS:• RoHS Compliant • Quick-thread assembly screws and cord-grip screws come backed-out, ready-to-wire.• Industrial-strength, brass alloy plug blades and connector contacts resist heat rise, provide excellent conductivity.• Raised ribs provide non-slip gripping profile for turning to lock and unlock.• Double dovetail design provides superior protection against cord pull-out forces.• Impact- and corrosion-resistant durable nylon 6 shell material.• Rounded back contour reduces snags and hang-ups on the job site.• Scallop shell design provides non-slip gripping surface for insertion and withdrawal.• Visible stamped NEMA configuration and device rating.• New-design external cord grips provide visible assurance of safe and proper cord retention.• Integral flexible rubber cord grommet conforms to and seals around SO cord to provide protection from oils, water, or chips entering wiring chamber.

Specifications

Brand Name Pass & Seymour Sub Brand Pass & Seymour
Item Name Plug Type Plug Tail
Number of Wires 3 Number of Poles 2
Voltage Rating 600 V Amperage Rating 20 A
Conductor Size 18-10 AWG Color/Finish Black/White
Phase 3 NEMA Rating L9-20P
Material Thermoplastic Dimensions 3-3/4 in
Standards UL 498 Application For Commercial Applications
UPC 785007292046

Packages

1 - UNIT - 1 10 - UNIT - 10
This website uses cookies to ensure you get the best experience on our website. Read more
Ok