Abbotsford
cwdl1730cwbk

COOPER INDUSTRIES L1730CWBK 30Amp 600V 3-Pole/4-Wire Hart-Lock Industrial Specification Grade Watertight Connector, Black

Price $113.90 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:COOPER INDUSTRIES
Manufacturer #:L1730CWBK

Description

Industrial Specification Grade Locking Devices - Watertight Connector 30A, 3Ø 600V NEMA L17-30 3-Pole/4-Wire. Superior design and performance make Arrow Hart’s devices the ideal choice for industrial applications. Available in a wide range of NEMA and Non-NEMA configurations.

Specifications

Brand Name Cooper Industries Sub Brand Arrow Hart
Item Name Locking Connector Type Watertight, Extra Heavy Duty, Industrial Grade
Voltage Rating 600 V Amperage Rating 30 A
Conductor Size 18-10 AWG Number of Conductors 4
Material Santoprene Thermoplastic Elastomeric Color Black
Contact Material Nickel Plated Brass Number of Ports 3
Length 6-3/4 in Diameter 4-1/4 in
NEMA Rating NEMA L17-30, 4X, 4, 6, 6P Temperature Rating -40 to 75 °C
Standards cULus Listed, RoHS Compliant Application For Industrial Use
UPC 032664709098

Packages

1 - UNIT - 1 10 - UNIT - 10
This website uses cookies to ensure you get the best experience on our website. Read more
Ok