Abbotsford
pas29w77

PASS & SEYMOUR 29W77 30Amp 600V 3-Pole/4-Wire Watertight NEMA 4X/6P Locking Connector, Yellow

Price $159.78 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:29W77

Description

Locking Watertight Connector, 30amp 3°Y 600volt, NEMA Configuration L17-30, multipoint sealing system provides environmental protection of NEMA 4, 4X, 6, 6P, & IP67 rated.FEATURES and BENEFITS:- Thermoplastic elastomer (TPV) construction stands up to impacts, oils, chemicals, heat , and weather.- Nickel-Plated blades and contacts for long lasting, superior corrosion resistance.- Multipoint sealing system provides environmental protection of NEMA 4, 4X, 6, 6P, & IP67 rated.- Devices resist high-pressure hose down of 1,500 psi.- Color coded sealing bushings provided for large range of cord diameters- Large ribs on body for a superior grip when mating.

Specifications

Brand Name Pass & Seymour Sub Brand Turnlok®
Item Name Locking Connector Type Watertight
Voltage Rating 600 V Amperage Rating 30 A
Number of Poles 3 Number of Wires 4
NEMA Rating L17-30R Conductor Size 12-6 AWG
Material Rubber Color Yellow
Phase 1 Degree of Protection IP65, IP66, IP67
Temperature Rating -40 °C to 60 °C Environmental Conditions UL 94 Requirements, V0 Rated Flammability
Standards UL Listed, CSA Certified, NEMA Type 4, 4X, 12, 6, 6P Application For Washdown Areas
UPC 785007033731

Packages

1 - UNIT - 1 10 - UNIT - 10 3600 - SKID - 3600
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok