Abbotsford
pas28w77

PASS & SEYMOUR 28W77 30Amp 600V 3-Pole/4-Wire NEMA 4X/6P Locking Watertight Plug, Yellow

Price $103.77 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:28W77

Description

Locking Watertight Plug, 30amp 3°Y 600volt, L17-30 configuration,multipoint sealing system provides environmental protection of: NEMA 4, 4X, 6, 6P & IP67 rated.FEATURES & BENEFITS:- Thermoplastic elastomer (TPV) construction stands up to impacts, oils, chemicals, heat , and weather.- Nickel-Plated blades and contacts for long lasting, superior corrosion resistance.- Multipoint sealing system provides environmental protection of NEMA 4, 4X, 6, 6P, & IP67 rated.- Devices resist high-pressure hose down of 1,500 psi.- Color coded sealing bushings provided for large range of cord diameters- Large ribs on body for a superior grip when mating.

Specifications

Brand Name Pass & Seymour Sub Brand Pass & Seymour
Item Name Turnlock Plug Type Plug
Number of Wires 4 Number of Poles 3
Voltage Rating 600 V Amperage Rating 30 A
Conductor Size 12-6 AWG Color/Finish Yellow
Cord Type 0.64 - 0.93 in 12/4 S to 8/4 S, 6/4 MSHA Phase 1
Temperature Rating -40 °C to 60 °C NEMA Rating NEMA L17-30P, 4, 4X, 6, 6P
Material Thermoplastic Rubber Degree of Protection IP67
Environmental Conditions Watertight, Moisture Resistance, UL 94 Requirements, V0 Rated Flammability, Continuous UV Resistance All Exposed Materials are UV Stabilized Standards UL Listed, CSA Certified
Application For Washdown Areas UPC 785007033403

Packages

1 - UNIT - 1 10 - UNIT - 10 1440 - SKID - 1440
This website uses cookies to ensure you get the best experience on our website. Read more
Ok