Abbotsford
nrl801

PAULUHN NRL80-1 15Amp 1250V (5-15P) Eaton ProConnect 80/wd Watertight Plug - Type 3 & 4

Price $34.06 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PAULUHN
Manufacturer #:NRL80-1

Description

Eaton Crouse-Hinds series Pauluhn NRL 80 plug, 15A, Die cast aluminum, 5-15P, 125 Vac

Specifications

Brand Name Crouse-Hinds Sub Brand Pauluhn™
Item Name Plug and Receptacle Type Plug And Receptacle
Voltage Rating 125 V Amperage Rating 15 A
NEMA Configuration 5-15P Color/Finish Ivory
Material Die-Cast Aluminum and Stainless Steel Hardware Mounting Type Surface
Environmental Conditions Watertight Standards UL 498, UL 514, UL 1682 Listed, ABS
Application Watertight Areas, Drilling Sites, Gravel Pits, Open Pit Mining UPC 662276482081

Packages

50 - UNIT - (50)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok