Abbotsford
nrl802

PAULUHN NRL80-2 15Amp 250V (6-20P) Eaton ProConnect 80/wd Watertight Plug - Type 3 & 4

Price $45.94 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PAULUHN
Manufacturer #:NRL80-2

Description

Eaton Crouse-Hinds series Pauluhn NRL 80 plug, 15A, Die cast aluminum, 6-15P, 250 Vac

Specifications

Brand Name Crouse-Hinds Sub Brand Pauluhn™, Watertight®
Type Plug And Receptacle Voltage Rating 250 V
Amperage Rating 15 A Material Aluminum
Mounting Type Surface Standards UL 498, UL 514, UL 1682, ABS
Application Watertight areas, drilling sites, gravel pits, open pit mining UPC 662276498167

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok