Abbotsford
nrl803

PAULUHN NRL80-3 20Amp 125V (5-20P) Eaton ProConnect 80/wd Watertight Plug - Type 3 & 4

Price $45.09 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PAULUHN
Manufacturer #:NRL80-3

Description

Eaton Crouse-Hinds series Pauluhn NRL 80 plug, Die cast aluminum, 5-20P, 125 Vac

Specifications

Brand Name Crouse-Hinds Sub Brand Pauluhn™
Item Name Electrical Plug Type Plug and Receptacle
Voltage Rating 125 V Amperage Rating 20 A
Material Die Cast Aluminum, Stainless Steel Standards UL 498, UL 514, UL 1682
Application Watertight Areas, Drilling Sites, Gravel Pits and Open Pit Mining Applications UPC 662276498174

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok