Abbotsford
nrl861

PAULUHN NRL86-1 15Amp 125V (5-15R) Eaton ProConnect 86/wd Watertight cord connector - Type 3

Price $64.17 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PAULUHN
Manufacturer #:NRL86-1

Description

Eaton Crouse-Hinds series Pauluhn NRL 86 cord connector, 15A, Die cast aluminum, 5-15R, 125 Vac

Specifications

Brand Name Crouse-Hinds Sub Brand Pauluhn™
Item Name Plug and Receptacle Type Plug and Receptacle
Voltage Rating 125 V Amperage Rating 15 A
Color/Finish Natural NEMA Rating 5-15R
Material Die-Cast Aluminum and Stainless Steel Hardware Environmental Conditions Watertight
Standards UL 498, 514, 1682 Application For Watertight Areas, Drilling Sites, Gravel Pits, Open Pit Mining
UPC 662276498273

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok