Abbotsford
sats11266

SATCO LIGHTING S11266 15A Starfish WiFi Smart Plug-in Outlet, White

Price $23.64 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SATCO LIGHTING
Manufacturer #:S11266

Description

On/Off Outlet with white finish enables smart on/off control through your plug-in outlets Rectangular sizing for convenient spacing, and rated for use with small appliances such as table lamps, coffee makers and other electronics. An on-off switch is located on the outlets for manual override. Works with mobile and voice activated control.

Specifications

Brand Name Satco Products Sub Brand Starfish
Item Name Power Outlet Voltage Rating 125 V
Material Copper,PC Color/Finish White
UPC 045923112669

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok