Abbotsford
sats11269

SATCO LIGHTING S11269 10A 120V Starfish WiFi Smart Plug (2/Pack), White

Price $38.00 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SATCO LIGHTING
Manufacturer #:S11269

Description

On/Off Outlet with white finish enables smart on/off control through your plug-in outlets Rectangular sizing for convenient spacing, and rated for use with small appliances such as table lamps, coffee makers and other electronics. An on-off switch is located on the outlets for manual override. Works with mobile and voice activated control.

Specifications

Brand Name Satco Products Sub Brand Satco
Item Name Plug Outlet Type Dry, Indoor, Mini-Square
Voltage Rating 125 V Material Copper/Polycarbonate
Color/Finish White NEMA Rating IP20
For Use With Starfish Smart On/Off Wall Switch Application For Smart Lighting
UPC 045923112690

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok