swiwi001uwa

INSERT WIFI CTRL W USB

In Stock
Price $39.00 / EA
Qty EA
Manufacturer:SWIDGET CORP
Manufacturer #:WI001UWA

Description

The Swidget product line has been developed to support the easy integration of Home Automation and Smart Home markets with unique and flexible solutions. Designed to be integrated into all major Smart Home protocols, the Swidget Wi-Fi Control + USB Charger provides dual functions. The Wi-Fi connectivity transforms the Swidget device into a Wi-Fi enabled smart device.

Specifications

Brand Name Swidget Item Name Wi-Fi Control and USB Charger Insert
Voltage Rating 5 VDC at 2 A Frequency Rating 2.4 GHz
Temperature Rating 14 - 104 deg F For Use With Amazon Alexa, Google Assistant and IFTTT
Standards BC1.2 Compliant Application To Support the Easy Integration of Home Automation and Smart Home Markets with Unique and Flexible Solutions

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok