Abbotsford
swizw001rwa

PANASONIC ZW001RWA INSERT Z WAVE CTRL W USB

Inventory
Unavailable for order
Manufacturer:PANASONIC
Manufacturer #:ZW001RWA

Description

Z-Wave Control and USB Charger Insert is a modular Smart Home enabled system comprised of wall switches and outlets. The modularity of the base devices allows for easy after-market installation of a Swidget Insert that can enable the wireless control and independent power monitoring of the receptacle, in addition to providing other sought-after functions like sensors, speakers or lighting. The USB Charger interface provides a standard Type A USB Charger to allow for the fast-charging of your devices.

Specifications

Brand Name Swidget Item Name Z-Wave Control and USB Charger Insert
Voltage Rating 5 VDC Frequency Rating 908.4 MHz
Amperage Rating 40 mA Application For SmartThings, Hubitat, Vera, Generic Z-Wave Support

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok