Abbotsford
dwh200510m

MOLEX 20051-0M 20A 120V Woodhead® Super-Safeway® In-Line Industrial GFCI

Price $417.81 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MOLEX
Manufacturer #:20051-0M

Description

Super-Safeway® In-Line Industrial GFCI, Manual Reset, Flying Leads, 20A, 120V, 0.61m (2.0' )Cord Length

Specifications

Brand Name Woodhead Sub Brand Super-Safeway
Item Name Ground Fault Circuit Interrupter Type Industrial Grade, Single Phase
Amperage Rating 20 A Voltage Rating 120 V
NEMA Rating NEMA 4X Trip Type In-line
Reset Type Manual UPC 786788897420

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok