wrm25dtc4dg

WIREMOLD 10 ft Wiremold Tele-Power Blank Steel Poles, Duplex Receptacle, Gray

In Stock
Price $99.57 / PC
Qty PC
Manufacturer:WIREMOLD
Manufacturer #:25DTC-4-DG

Description

Steel Tele-Power® Pole. Two sections of a two-compartment pole (5.4 ft base and 5 ft extender) assembles to form a 10.4 ft pole. Nominal material thickness 0.04 inch. Ivory or grey boot base. Furnished unwired without outlets. Mounting hardware, entrance end plate and ceiling trim plate furnished. An 8 inch cover at top of pole is removable for making power wiring connections.

Specifications

Brand Name Wiremold Sub Brand Wiremold
Item Name Tele-Power Pole Type Rectangular, Blank
Material Steel Color Designer Gray
Length 10.416 ft Width 5-1/4 in
Finish Painted Mounting Type Stand (Base), Floor
Standards cULus Listed, UL File Number E15191, E178348, E41751, E53857, Meets Article 380 and 386 of NEC Application Commercial, Office
UPC 786776177244

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok