Abbotsford
wrm25dtce5dg

WIREMOLD 25DTC-E5DG 5 ft 25DTC Series Tele-Power Blank Steel Poles

Price $232.20 / PC
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty PC
Manufacturer:WIREMOLD
Manufacturer #:25DTC-E5DG
Documents Documents

Description

Two sections of a two-compartment pole (5' 4" (1.626m) base and 5' (1.52m) extender) assembles to form a 10' 4" (3.148m) pole. Nominal material thickness .040" (1.0mm). Ivory or gray boot base. Furnished unwired without outlets. Mounting hardware, entrance end plate and ceiling trim plate furnished. An 8" (203mm) cover at top of pole is removable for making power wiring connections.

Specifications

Brand Name Wiremold Sub Brand Tele-Power
Item Name Pole Extender Type Blank
Material Steel Color Gray
Length 5 ft Series/Model 254T
Mounting Type Pole Application Commercial Office, Retail
UPC 786776193442

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok