Abbotsford
wrmnp6002128b

WIREMOLD NP600-2-12-8B 12ft NP600 Series 20A Tele-Power® Dual Compartment Aluminum Pole

Inventory
Unavailable for order
Manufacturer:WIREMOLD
Manufacturer #:NP600-2-12-8B

Description

Aluminium Tele-Power® Pole, receptacle box end.

Specifications

Brand Name Wiremold Sub Brand Tele-Power
Item Name Pole Type 2-Channel
Material Aluminum Length 12 ft
Width 8 in Includes Receptacle Box End
Standards RoHS Compliant UPC 786776564372

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok