Abbotsford
wrmp615

WIREMOLD P6-15 120V 15A 15 ft Cord Plug-In Outlet Center Unit / Polymeric, White

Price $59.80 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WIREMOLD
Manufacturer #:P6-15
Documents Documents

Description

P6 includes six outlets in a putty white impact-resistant housing. Delivers 15A of power with a lighted switch. Includes 15ft 14/3 SJT white cord with NEMA 5-15 plug.

Specifications

Brand Name Wiremold Sub Brand Wiremold
Item Name Power Outlet Strip with Switch Type Rectangular
Voltage Rating 120 V Amperage Rating 15 A
Number of Outlets 6 NEMA Configuration 5-15
Cord Length 15 ft Color Ivory
Frequency Rating 60 Hz Receptacle Type 5-15R
Switch Type On/Off Material Plastic
Dimensions 12 in L Mounting Keyhole
Environmental Conditions Dry Interior Locations Standards cULus E66421 Listed
Application For Commercial, Office, Residential use UPC 786776043488

Packages

1 - UNIT - 1 5 - UNIT - 5
This website uses cookies to ensure you get the best experience on our website. Read more
Ok