Abbotsford
wrmwsc320s

WIREMOLD WSC320-S Desktop Power Center Work Surface Portal with Power and USB Outlets

Inventory
Unavailable for order
Manufacturer:WIREMOLD
Manufacturer #:WSC320-S
Documents Documents

Description

Desktop power center work surface portal. Add power where needed. Ideal for desk or work table. Accommodates round hole openings from 1-1/2 to 3 inch. Surge protection built-in. Work surface portal with three surge protected 15 A power outlets, two USB charging outlets and a 6 ft cord. Units come with accessories for mounting into round cut-outs in desk or edge mounting on desks or other surfaces. Corrugated packaging.

Specifications

Brand Name Wiremold Sub Brand Wiremold
Item Name Desktop Power Center with Surge Type 3-Surge Protected, 2-USB, Portal
Amperage Rating 15 A Number of Outlets 4
Cord Length 6 ft Material Plastic
Mounting Existing Cord Drop Opening Standards cETLus Listed Furniture Power Distribution Unit
Application For Commercial, Office UPC 786776173185

Packages

1 - UNIT - 1 5 - UNIT - 5
This website uses cookies to ensure you get the best experience on our website. Read more
Ok