Abbotsford
wrmul206bc

WIREMOLD UL206BC 6ft 15A 120V Wiremold Plug-In Outlet Center Unit, Gray

Price $91.54 / PC
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty PC
Manufacturer:WIREMOLD
Manufacturer #:UL206BC
Documents Documents

Description

Compact plug-in outlet center unit. Six outlets, 6 ft cord. Receptacle center-to-center 1-1/4 inch.

Specifications

Brand Name Legrand Sub Brand Wiremold
Item Name Power Strip Type PIOC
Voltage Rating 125 V Amperage Rating 15 A
Cord Length 6 ft Frequency Rating 60 Hz
Receptacle Type Simplex Material Aluminum
Mounting Snap-On, Slide-Off Standards cULus File E66421
Application Commercial, Office and Residential Applications UPC 786776510041

Packages

1 - UNIT - 1 10 - UNIT - 10
This website uses cookies to ensure you get the best experience on our website. Read more
Ok