Abbotsford
ham1584t8b1

HAMMOND MANUFACTURING 15Amp 15 ft Cord Hammond Manufacturing Heavy Duty 8 Outlet Strip, Black

Price $82.23 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HAMMOND
Manufacturer #:1584T8B1
Documents Documents

Description

Outlet strip with industrial/commercial grade. 60 Hz, black painted steel top and aluminium extrusion bottom finish. Straight plug type with 8 outlets. Built into switch pilot light. 15 foot power cord (NEMA 5-15P).

Specifications

Brand Name Hammond Manufacturing Sub Brand 1584 Series
Item Name Power Strip Voltage Rating 120 VA
Amperage Rating 15 A Number of Outlets 8
Cord Length 15 ft Color Black
Material Metal UPC 623980536309

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok