PANDUIT P24D23M 30A 120V 1-Phase SmartZone™ G5 Monitored Input (MI Series) Rack PDU, Black
Description
The SmartZoneā¢ G5 Monitored Input (MI Series) Rack PDU features (24) 5-20R outlets. It is a 30 amp, 120 V single phase PDU with a NEMA L5-30P plug. It measures 58.661 inches L x 2.047 inches W x 2.1 inches D (1491mm x 50.8mm x 53.3mm). The PDU is black.
Specifications
Brand Name | Panduit | Sub Brand | SmartZone™ |
Item Name | Power Strip | Type | Monitored Input PDU |
Amperage Rating | 30 A | Frequency Rating | 120 V |
Receptacle Type | NEMA 5-20R | Material | NA |
Mounting | Vertical | Standards | UL Listed |
UPC | 613056317253 |
Packages
1 - UNIT - 1 |