Abbotsford
watidp3050

WATT STOPPER 8 Outlet 12Amp 120V 6 ft Cord Watt Stopper Isole Power Strip Personal Sensor

Price $152.45 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WATT STOPPER
Manufacturer #:IDP3050A

Description

Plug Load Controls For Sustainability, Isol Is The Ideal Energy Saving Product For Offices, Schools, And Home Use. For Locations Where Users Would Choose A Multi-receptacle Surge Suppressor, An Isol Unit Offers A Better Solution Fit. The Isol Idp-3050 Is An 8 Receptacle Surge Suppressor With An Occupancy Sensor That Controls Six Of The Eight Receptacles. The Surge Suppressor Has A 5 Year Warran

Specifications

Brand Name Legrand Sub Brand Pass & Seymour
Item Name Power Strip with Occupancy Sensor Type Commercial Grade, Rectangular
Voltage Rating 120 V Amperage Rating 12 A
Number of Outlets 8 Cord Length 6 ft
Switch Type On/Off Mounting Screws/ Double-Sided Tape
Includes 6 ft Power Cord, PIR Personal Occupancy Sensor with 9 ft Connector Cord, Lid Application Workstations, Cubicles, Task Lighting
UPC 754182913015

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok