Abbotsford
wrmrd2rbk

WIREMOLD RD2RBK radiant Furniture Power 2-Outlet Unit, Black

Price $51.23 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WIREMOLD
Manufacturer #:RD2RBK

Description

radiant Furniture Power Centers bring convenient power and charging right to the spaces where people work and play, all in a compact, aesthetically pleasing package. Perfect for office lobbies, waiting rooms, cafeterias, restaurants/bars, lecture halls, transportation hubs, guest rooms, etc.

Specifications

Brand Name Legrand Sub Brand The Radiant®
Item Name Furniture Power Center Type Furniture Power Center
Dimensions 2-1/2 in L x 4-9/16 in W x 2 in H Number of Outlets 2
Cable Entry Pass-Through Plug Material Non-Metallic
Color/Finish Black Mounting Type Recessed/Screw
Standards cETLus Meets UL962A, RoHS, CSA C22.2 No. 308 Application For Commercial, Office
UPC 786776192612

Packages

1 - UNIT - 1 5 - UNIT - 5
This website uses cookies to ensure you get the best experience on our website. Read more
Ok