Abbotsford
wrmrd3rni10

WIREMOLD radiant Furniture Power 3-Outlet Unit with 10 ft Cord, NIckel

Inventory
Available for backorder
Unavailable for pick up Abbotsford
Manufacturer:WIREMOLD
Manufacturer #:RD3RNI10

Description

radiant Furniture Power Centers bring convenient power and charging right to the spaces where people work and play, all in a compact, aesthetically pleasing package. Perfect for office lobbies, waiting rooms, cafeterias, restaurants/bars, lecture halls, transportation hubs, guest rooms, etc.

Specifications

Brand Name Legrand Sub Brand The Radiant®
Item Name Furniture Power Center Type radiant Furniture Power Center
Dimensions 2-1/2 in L x 5-3/4 in W x 2-1/8 in H Number of Outlets 3
Cable Entry Pass-Through Plug Cord Length 10 ft
Material Non-Metallic Color/Finish Silver
Mounting Type Screw Standards cETLus Meets UL962A, CSA C22.2 No. 308
Application For Commercial, Office UPC 786776192711

Packages

1 - UNIT - 1 5 - UNIT - 5
This website uses cookies to ensure you get the best experience on our website. Read more
Ok